Beli besi bulat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Linear Shaft (As Bulat)
    71%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  2. Thomson Linear Motion Shaft
    Mulai

    Rp539.900

    Thomson Linear Motion Shaft
    Deskripsi:
    Solid linear shafts have no additional machined features. They come in pre-cut inch or metric sizes that are either hardened or non-hardened. Hardened shafts have strengthened outer layers and close tolerances for surface finish, roundness, hardness, and straightness; they are suitable for moderate to heavy loads that use ball bearings. Non-hardened shafts have less precise tolerances and are ideal for lighter load applications that use plain linear bearings; they are more accessible to machining.
  3. MZ Round Bar/Steel Bar
    Mulai

    Rp239.900

    MZ Round Bar/Steel Bar
    atribut:
    • Material: CarbonSteel 1008
    • Tensile Strength (N/mm²): 400 - 510
    • Length (mm): 3000
  4. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
  5. SAMICK Shaft Diameter SF12 type
    Mulai

    Rp90.900

    SAMICK Shaft Diameter SF12 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 12
  6. SAMICK Shaft Diameter SF20 type
    Mulai

    Rp219.900

    SAMICK Shaft Diameter SF20 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 20
  7. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  8. SAMICK Shaft Diameter SF25 type
    Mulai

    Rp279.900

    SAMICK Shaft Diameter SF25 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 25
  9. SHAC Round Linear Guide
    Mulai

    Rp359.900

    SHAC Round Linear Guide
    Deskripsi:
    The linear slide rail shaft is made of high quality carbon steel, and the bearing block is made of aluminum alloy, sturdy and durable. Perfect for your DIY CNC routers, no more unwanted errors in your machining work mills, lathes.
  10. THK LM Block SHS .. C Type
    Mulai

    Rp1.699.900

    THK LM Block SHS .. C Type
    Deskripsi:
    The flange of the LM block is tapped. It can be installed from either the top or bottom. It is used when the table cannot be drilled with through holes for mounting bolts.
    atribut:
    • Block Mounting Hole Type: Tap hole
    • Dimension D0 (mm): 3 phi
  11. Non Brand Iron Round Bar (Besi Bulat)
    Mulai

    Rp179.900

    Non Brand Iron Round Bar (Besi Bulat)
    atribut:
    • Size (mm): 6
    • Length (m): 12
  12. SAMICK Shaft Diameter SF16 type
    Mulai

    Rp159.900

    SAMICK Shaft Diameter SF16 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 16
  13. SAMICK Shaft Diameter SF40 type
    Mulai

    Rp589.900

    SAMICK Shaft Diameter SF40 type
    Deskripsi:
    ㆍ Shaft dimensions are as follows ㆍMaterial : SUJ2(High carbon chromium bearing steel)ㆍHardness : HRC58~64ㆍSurface finishing : 0.8S~1.6SㆍHardened depth : 0.8~2.5mmㆍStraightness :0.05mm/300mm
    atribut:
    • Diameter Shaft (mm): 40
  14. monotaro Three-Stage Slide Rail
    Mulai

    Rp129.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  15. ASB Pillow Block Bearing (Bearing Duduk)
    35%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp22.900

  16. INDOMAKERS Hard Chrome Smooth Rod
    Mulai

    Rp52.900

    INDOMAKERS Hard Chrome Smooth Rod
    atribut:
    • Material: Hard Chrome Steel
Daftar Harga besi bulat Terbaru November 2026
monotaro Linear Shaft (As Bulat)Rp30.900
Thomson Linear Motion ShaftRp539.900
MZ Round Bar/Steel BarRp239.900
Non Brand Stainless Steel Round BarRp74.900
THK Linear BushRp109.900
SAMICK Shaft Diameter SF12 typeRp90.900
SAMICK Shaft Diameter SF20 typeRp219.900
Non Brand Round BarRp109.900
ASB Linear Bushing BearingRp12.900
INDOMAKERS Linear Rail Shaft Support UnitRp19.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)